Beli masterlock s2390 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MasterLock Padlock Laminated Steel Safety (Gembok)
    Mulai

    Rp259.900

    MasterLock Padlock Laminated Steel Safety (Gembok)
    Deskripsi:
    The Master Lock No. 1SSKADLH Stainless Steel Padlock features a 1-3/4inch (44mm) wide laminated stainless steel body for maximum strength, reliability, and weather resistance. The 5/16inch (8mm) diameter shackle is 2inch (51mm) long and made of stainless
  2. MasterLock Safety Hasp Steel Jaws
    Mulai

    Rp169.900

  3. Lototo Circuit Breaker Lockout (Pemutus Sirkuit)
    Mulai

    Rp79.900

    Lototo Circuit Breaker Lockout (Pemutus Sirkuit)
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  4. Lototo Lockout Hasp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
  5. Lototo Cable Lockout (Kuci Pengaman)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp199.900

    Lototo Cable Lockout (Kuci Pengaman)
    Deskripsi:
    LOTOTO LS806 dan LS806A Adjustable Cable Lockout Device, ideal for group, multi-point lockouts, features a tough, flexible multi-stranded steel cable insulated with a clear plastic coating. A tough, lightweight ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility, re-usable write-on safety labels to identify the responsible person and then erase for the next job.
  6. Lototo Butterfly Valve Lockout (Pengunci Katup)
    Mulai

    Rp279.900

    Lototo Butterfly Valve Lockout (Pengunci Katup)
    Deskripsi:
    LOTOTO LSBV31 Safety Lockout Tagout Butterfly Valve Lockout Tagout Device, made of durable ABS plastic. Exclusive, anti-pivot lockout device fits the full range of pull handle valve size, from 1/2in to 8in diameter. A convenient, one-piece design that stays together weather in use or in storage.
  7. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  8. MASTER LOCK Padlock Keyed Alike Long Shackle (Gembok)
    Mulai

    Rp309.900

    MASTER LOCK Padlock Keyed Alike Long Shackle (Gembok)
    Deskripsi:
    Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than aluminum, chrome-plated, brass, stainless steel, and covered lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed alike, so all locks in the set open with the same key.
    atribut:
    • UNSPSC: 46171501
    • Includes ID Tag: No
    • Interchangeable Core: No
    • Key Locking Mechanism: Pin Tumbler
    • Key Retaining: No
    • Keying: Keyed Alike
    • Lock Body Shape: Rectangular
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Shackle Type: Long Shackle
Daftar Harga masterlock s2390 Terbaru October 2026
MasterLock Padlock Safety Thermoplastic (Gembok)Rp309.900
MasterLock Universal Miniature Circuit Breaker LockoutRp199.900
MasterLock Miniature Circuit Breaker LockoutRp279.900
MasterLock Grip Tight LockoutRp239.900
MasterLock Padlock Laminated Steel Safety (Gembok)Rp259.900
MasterLock Safety Hasp Steel JawsRp169.900
Lototo Circuit Breaker Lockout (Pemutus Sirkuit)Rp79.900
MasterLock Padlock Station (Unfilled) (Gembok)Rp2.899.900
MasterLock Rotating Gate Valve LockoutRp709.900
Lototo Lockout HaspRp73.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)